text.skipToContent text.skipToNavigation

Wera 950 SPKL L-key Multicolour, Imperial, 1/8" x 123 mm


Wera L-keys with finger-protecting plastic sleeves for imperial socket head screws. This means they are ergonomic and pleasant to grip even in cold temperatures. The Hex Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Numer artykułu 6U458040
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Pakowane po 1

Specyfikacje

Total length (mm) 123
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 123
With peg No
With hole No
Wrench width (inch) 1/8 inch
With ball head Yes
Length short leg (mm) 21
VDE tested No
Brand Wera
Commodity code 82054000
Model 950 SPKL

Opis

Wera L-keys with finger-protecting plastic sleeves for imperial socket head screws. This means they are ergonomic and pleasant to grip even in cold temperatures. The Hex Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Numery artykułów

Numer artykułu 6U458040
EAN 4013288182524
UBB 500643311227
UNSPSC 27111710
Artykuł producenta nr 05022632001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.