text.skipToContent text.skipToNavigation

Wera 950 PKS L-key, metric, chrome-plated, 2 x 56 mm


950 PKS L-key, metric, chrome-plated, 2 x 56 mmHigh quality L-key with extra-short arm for use on difficult-to-access screws, for hexagon socket screws. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article number 1B145674
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 2
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 56
Design Hook
Insulated No
Wrench width (mm) 2
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 56
With peg No
With hole No
With ball head Yes
Length short leg (mm) 16
VDE tested No
Brand Wera
Commodity code
Model 950 PKS

Description

950 PKS L-key, metric, chrome-plated, 2 x 56 mmHigh quality L-key with extra-short arm for use on difficult-to-access screws, for hexagon socket screws. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article numbers

Article number 1B145674
EAN 4013288098054
UBB 500643538035
UNSPSC 27111710
Manufacturer article nr  05133151001
Do not close this page. This message will disappear, when the page is fully loaded.