text.skipToContent text.skipToNavigation

Wera 950 PKLS L-key, metric, chrome plated, 4 x 140 mm


High quality L-keys with extra-short arm for applications on difficult-to-access screws. For hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 9L563184
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 140
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 140
With peg No
With hole No
With ball head Yes
Length short leg (mm) 10
VDE tested No
Brand Wera
Commodity code
Model 950 PKLS

Description

High quality L-keys with extra-short arm for applications on difficult-to-access screws. For hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 9L563184
EAN 4013288139313
UBB 500643536880
UNSPSC 27111710
Manufacturer article nr  05022044001
Do not close this page. This message will disappear, when the page is fully loaded.