text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, metric, chrome-plated, 4 x 140 mm


High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 3C911588
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 140
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 140
With peg No
With hole No
With ball head Yes
Length short leg (mm) 25
VDE tested No
Brand Wera
Commodity code
Model 950 PKL

Description

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 3C911588
EAN 4013288018816
UBB 500643529612
UNSPSC 27111710
Manufacturer article nr  05022058001
Do not close this page. This message will disappear, when the page is fully loaded.