text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, metric, chrome-plated, 2.5 x 112 mm


High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Objednací číslo 2F104535
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 2.5
Isolation protection 1000 V No
Baleno po 10
Pouze celé balení

Specifikace

Total length (mm) 112
Design Hook
Insulated No
Wrench width (mm) 2.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 112
With peg No
With hole No
With ball head Yes
Length short leg (mm) 18
VDE tested No
Brand Wera
Commodity code 82054000
Model 950 PKL

Popis

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Čísla materiálu

Objednací číslo 2F104535
EAN 4013288018793
UBB 500643529208
UNSPSC 27111710
Výrobní číslo položky 05022054001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.