text.skipToContent text.skipToNavigation

Uwaga! Od 14 lipca br. następuje aktualizacja kosztów dostawy. Szczegóły w Wiadomościach.

Wera 950 PKL L-key, metric, chrome-plated, 12 x 248 mm


High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Numer artykułu 6I589384
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 12
Isolation protection 1000 V No
Pakowane po 1

Specyfikacje

Total length (mm) 248
Design Hook
Insulated No
Wrench width (mm) 12
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 248
With peg No
With hole No
With ball head Yes
Length short leg (mm) 45
VDE tested No
Brand Wera
Commodity code 82054000
Model 950 PKL

Opis

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Numery artykułów

Numer artykułu 6I589384
EAN 4013288038708
UBB 500643530842
UNSPSC 27111710
Artykuł producenta nr 05022067001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.