text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, metric, chrome-plated, 1.5 x 90 mm


High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 9P691237
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 90
Design Hook
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90
With peg No
With hole No
With ball head Yes
Length short leg (mm) 14
VDE tested No
Brand Wera
Commodity code
Model 950 PKL

Description

High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 9P691237
EAN 4013288018779
UBB 500643528887
UNSPSC 27111710
Manufacturer article nr  05022050001
Do not close this page. This message will disappear, when the page is fully loaded.