text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, Imperial, BlackLaser, 7/32" x 180 mm


High quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Položka č. 6W279057
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Ambalat la 1

Technické údaje

Total length (mm) 180
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
With peg No
With hole No
Wrench width (inch) 7/32 inch
With ball head Yes
Length short leg (mm) 27
VDE tested No
Brand Wera
Commodity code 82054000
Model 950 PKL

Popis

High quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Čísla materiálu

Položka č. 6W279057
EAN 4013288018915
UBB 500643535064
UNSPSC 27111710
Číslo materiálu výrobcu 05022078001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.