text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, Imperial, BlackLaser, 0.05" x 83 mm


High quality L-keys for imperial hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 4V265965
Wrench width (mm)
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Wrench width (mm) 1.27
Total length (mm) 63
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 63
With peg No
With hole No
With ball head Yes
Length short leg (mm) 20
VDE tested No
Brand Wera
Commodity code
Model 950 PKL

Description

High quality L-keys for imperial hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 4V265965
EAN 4013288041203
UBB 500643533242
UNSPSC 27111710
Manufacturer article nr  05022079001
Do not close this page. This message will disappear, when the page is fully loaded.