text.skipToContent text.skipToNavigation

Wera 950 PKL BM L-key, metric, BlackLaser, 2 x 100 mm


High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 4C871019
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 2
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 100
Design Hook
Insulated No
Wrench width (mm) 2
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
With hole No
With ball head Yes
Length short leg (mm) 16
VDE tested No
Brand Wera
Commodity code 82054000
Model 950 PKL BM

Description

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 4C871019
EAN 4013288094995
UBB 500643531261
UNSPSC 27111710
Manufacturer article nr  05027102001
Do not close this page. This message will disappear, when the page is fully loaded.