text.skipToContent text.skipToNavigation

Wera 950/9 Hex-Plus 1 L-key set, metric, chrome-plated, 9 pieces


High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 8Y639925
Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Packed per 1

Specifications

Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Commodity code 82054000
Model 950/9
Type Ball End Hex L-Key Set

Description

High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 8Y639925
EAN 4013288104816
UBB 500643573099
UNSPSC 27111710
Manufacturer article nr  05022087001
Do not close this page. This message will disappear, when the page is fully loaded.