text.skipToContent text.skipToNavigation

WERA 950 PKL 6X180


L-keys for hexagonal socket screws Hex-Plus allows socket head screws to live longer Hexagonal ballpoint on the long arm High corrosion protection thanks to chrome-plating Metric

Article number 5V470082
Length (L) (mm) 187
Blade length (mm) 180
Content (pcs) 1
Height (mm) 7
Size 6.0x180
Packed per 10
Full Box only

Specifications

Length (L) (mm) 187
Blade length (mm) 180
Content (pcs) 1
Height (mm) 7
Size 6.0x180
Width of tip 6
Type nr. 950 PKL
Weight (g) 49
Width (mm) 38
Content of set 950 PKL L-key, metric, chrome-plated, 6 x 180 mm

Description

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 5V470082
EAN 4013288018830
UBB 500643530016
UNSPSC 27111710
Manufacturer article nr  05022062001
Do not close this page. This message will disappear, when the page is fully loaded.