text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 950 L-key, metric, chrome-plated, 5 x 160 mm


950 L-key, metric, chrome-plated, 5 x 160 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection, with extra-long arm.

Article number 0Z810397
Wrench width (mm)
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Wrench width (mm) 5
Total length (mm) 160
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 160
With peg No
With hole No
With ball head No
Length short leg (mm) 28
VDE tested No
Brand Wera
Commodity code
Model 950

Description

950 L-key, metric, chrome-plated, 5 x 160 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection, with extra-long arm.

Article numbers

Article number 0Z810397
EAN 4013288018694
UBB 500643527632
UNSPSC 27111710
Manufacturer article nr  05021625001
Do not close this page. This message will disappear, when the page is fully loaded.