text.skipToContent text.skipToNavigation

Wera 950 L-key, metric, chrome-plated, 4 x 140 mm


950 L-key, metric, chrome-plated, 4 x 140 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection, with extra-long arm.

Article number 2D027979
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 140
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 140
With peg No
With hole No
With ball head No
Length short leg (mm) 25
VDE tested No
Commodity code
Model 950

Description

950 L-key, metric, chrome-plated, 4 x 140 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection, with extra-long arm.

Article numbers

Article number 2D027979
EAN 4013288018687
UBB 500643527483
UNSPSC 27111710
Manufacturer article nr  05021620001
Do not close this page. This message will disappear, when the page is fully loaded.