text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 950/9 Hex-Plus 5 L-key set, metric, chrome-plated, 9 pieces


High quality L-key set for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection. All L-keys are quickly to hand thanks to the laser-engraved size markings. Come in a practical clip fastener out of wear-resistant material enabling the L-keys to be quickly accessed.

Article number 1M872126
Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Brand Wera
Packed per 1

Specifications

Design Other
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Brand Wera
Commodity code
Model 950/9

Description

High quality L-key set for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection. All L-keys are quickly to hand thanks to the laser-engraved size markings. Come in a practical clip fastener out of wear-resistant material enabling the L-keys to be quickly accessed.

Article numbers

Article number 1M872126
EAN 4013288111890
UBB 500643526493
UNSPSC 27111710
Manufacturer article nr  05021406001
Do not close this page. This message will disappear, when the page is fully loaded.