text.skipToContent text.skipToNavigation
In data de 15.08 va fi Sarbatoare Nationala in RO. Astfel, comenzile plasate in data de 14.08 si 15.08 vor fi livrate in intervalul 19.08 - 20.08

Wera 932 A SB Screwdriver for slotted screws, 1.2 x 7 x 125 mm


Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Cod Articol 0C453053
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Ambalat la 1

Specificații

Total length (mm) 230
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 125
Blade width (mm) 7
Blade thickness (mm) 1.2
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 5
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Bulged blade No
Brand Wera

Descriere

Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Numerele articolelor

Cod Articol 0C453053
EAN 4013288181602
UBB 500643517088
UNSPSC 27111701
Nr. articol producător 05100086001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.