text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Screwdrivers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Piping (ferrous & nen-ferrous)
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Screwdrivers
Screwdrivers
81651
81651.003.150
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wera 918 SPZ Screwdriver for Pozidriv screws, PZ 3 x 150 mm
Add to catalogue
Previous
Next
Article number
Blade length (mm)
Design
Right
Screwing system
Pozidriv PZ
Insulated
No
Size
3
View all specifications
Specifications & standards
Downloads
Product variants
Related products
Specifications
Blade length (mm)
150
Design
Right
Screwing system
Pozidriv PZ
Insulated
No
Size
3
Total length (mm)
262
Antimagnetic
No
Isolation protection 1000 V
No
Clamp feature
No
Precision model
Yes
Low spark model
No
Material handle
Other
Grip design
2-components
Blade diameter (mm)
8
Wrench width (hexagon drive) (mm)
13
Square drive/hexagon drive
Hexagon
Square drive/hexagon drive over the whole blade
Yes
Blade material
Other
Surface protection blade
Other
With anti-roll protection
Yes
VDE tested
No
Brand
Wera
Weight per piece (g)
185
Commodity code
View
Model
918 S
Type
Pozidriv Screwdriver
Download as PDF
Print
Description
Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.
Article numbers
Article number
81651.003.150
EAN
4013288017796
UBB
203124903436
UNSPSC
27111701
Manufacturer article nr
05017054001
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering