text.skipToContent text.skipToNavigation

Wera 8767 B HF TORX® Zyklop bit socket with holding function, 3/8" drive, TX 50 x 100 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 0W873312
Design For recessed Torx screws
Total length (mm) 100
Diameter 17.5
Size (TX) 50
Blade length (mm) 74.5
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 100
Diameter 17.5
Size (TX) 50
Blade length (mm) 74.5
Connection size 3/8 inch
With hole No
Connection size (mm) 9.53
Commodity code
Model 8767 B HF TORX
Type Zyklop Torx Bit Socket

Description

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 0W873312
EAN 4013288188960
UBB 500686650044
UNSPSC 27110000
Manufacturer article nr  05003073001
Do not close this page. This message will disappear, when the page is fully loaded.