text.skipToContent text.skipToNavigation

Wera 8751 A Phillips Zyklop bit socket, 1/4" drive, PH 3 x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Numero articolo 0I730674
Screwing system Phillips
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Confezionato per 1

Specifiche

Screwing system Phillips
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Size crosshead 3
Tip length (mm) 12.5
Connection size (mm) 6.35
Brand Wera
Commodity code 82079030
Model 8751 A
Type Zyklop Bit Socket

Descrizione

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Numeri di articolo

Numero articolo 0I730674
EAN 4013288187277
UBB 500678966002
UNSPSC 27110000
Nr articolo produttore  05003352001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.