text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 9 x 38.5 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 2Z906623
Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Dimension (mm) 9
Connection size (mm) 9.53
VDE tested No
Brand Wera
Commodity code
Model 8740 B HF
Type Zyklop Bit Socket

Description

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 2Z906623
EAN 4013288188793
UBB 500686643049
UNSPSC 27110000
Manufacturer article nr  05003041001
Do not close this page. This message will disappear, when the page is fully loaded.