text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 9 x 100 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 6J921355
Diameter 17.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Connection size 3/8 inch
Dimension (mm) 9
Connection size (mm) 9.53
VDE tested No
Brand Wera
Commodity code
Model 8740 B HF
Type Zyklop Bit Socket

Description

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 6J921355
EAN 4013288188809
UBB 500686643205
UNSPSC 27110000
Manufacturer article nr  05003042001
Do not close this page. This message will disappear, when the page is fully loaded.