text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 7/32" x 35 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 1F489834
Průměr 17.5
Délka (m) 35
Izolační ochrana 1000 V Ne
Délka čepele (mm) 9
Velikost připojení 3/8 palce
Packed per 1

Specifications

Průměr 17.5
Délka (m) 35
Izolační ochrana 1000 V Ne
Délka čepele (mm) 9
Velikost připojení 3/8 palce
Rozměry (mm) 5.56
Velikost připojení (mm) 9.53
Testováno VDE Ne
Značka Wera
HS kód 82079030
Model 8740 B HF
Type Zyklop Bit Socket

Description

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 1F489834
EAN 4013288193568
UBB 500686645283
UNSPSC 27110000
Manufacturer article nr  05003087001
Do not close this page. This message will disappear, when the page is fully loaded.