text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 1/8" x 35 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Položka č. 1H553983
Diameter 17.5
Length (m) 35
Isolation protection 1000 V No
Blade length (mm) 9
Connection size 3/8 inch
Ambalat la 1

Technické údaje

Diameter 17.5
Length (m) 35
Isolation protection 1000 V No
Blade length (mm) 9
Connection size 3/8 inch
Dimension (mm) 3.18
Connection size (mm) 9.53
VDE tested No
Brand Wera
Commodity code 82079030
Model 8740 B HF
Type Zyklop Bit Socket

Popis

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Čísla materiálu

Položka č. 1H553983
EAN 4013288193407
UBB 500686643874
UNSPSC 27110000
Číslo materiálu výrobcu 05003080001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.