text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop bit socket with holding function, 3/8" drive, 1/4" x 107 mm


Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 8X712118
Diameter 17.5
Length (m) 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (m) 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Dimension (mm) 6.35
Connection size (mm) 9.53
VDE tested No
Commodity code
Model 8740 B HF
Type Zyklop Bit Socket

Description

Bit socket with 3/8" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 8X712118
EAN 4013288193629
UBB 500686645853
UNSPSC 27110000
Manufacturer article nr  05003090001
Do not close this page. This message will disappear, when the page is fully loaded.