text.skipToContent text.skipToNavigation

Wera 8740 A Zyklop bit socket, 1/4" drive, 5/64" x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 4S099060
Diameter 12.5
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Packed per 1

Specifications

Diameter 12.5
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Dimension (mm) 1.98
Connection size (mm) 6.35
VDE tested No
Brand Wera
Commodity code
Model 8740 A
Type Zyklop Bit Socket

Description

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 4S099060
EAN 4013288189820
UBB 500686638841
UNSPSC 27110000
Manufacturer article nr  05003380001
Do not close this page. This message will disappear, when the page is fully loaded.