text.skipToContent text.skipToNavigation

Wera 8740 A HF Zyklop bit socket with holding function, 1/4" drive, 5 x 100 mm


Bit socket with 1/4" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 9R993474
Diameter 12.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 83
Connection size 1/4 inch
Packed per 1

Specifications

Diameter 12.5
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 83
Connection size 1/4 inch
Dimension (mm) 5
Connection size (mm) 6.35
VDE tested No
Commodity code
Model 8740 A HF
Type Zyklop Bit Socket

Description

Bit socket with 1/4" drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 9R993474
EAN 4013288187208
UBB 500678964692
UNSPSC 27110000
Manufacturer article nr  05003336001
Do not close this page. This message will disappear, when the page is fully loaded.