text.skipToContent text.skipToNavigation

Wera 8700 A FL Slotted screws Zyklop bit socket, 1/4" drive, 1.2 x 6.5 x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 2D366373
Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Packed per 1

Specifications

Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Connection size 1/4 inch
Connection size (mm) 6.35
Brand Wera
Commodity code
Model 8700 A FL
Type Zyklop Bit Socket

Description

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 2D366373
EAN 4013288187338
UBB 500678967257
UNSPSC 27110000
Manufacturer article nr  05003322001
Do not close this page. This message will disappear, when the page is fully loaded.