text.skipToContent text.skipToNavigation

Wera 8700 A FL Slotted screws Zyklop bit socket, 1/4" drive, 0.8 x 5.5 x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 7N419045
Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 5.5
Blade thickness (mm) 0.8
Packed per 1

Specifications

Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 5.5
Blade thickness (mm) 0.8
Connection size 1/4 inch
Connection size (mm) 6.35
Brand Wera
Commodity code 82079030
Model 8700 A FL
Type Zyklop Bit Socket

Description

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 7N419045
EAN 4013288187314
UBB 500678966838
UNSPSC 27110000
Manufacturer article nr  05003320001
Do not close this page. This message will disappear, when the page is fully loaded.