text.skipToContent text.skipToNavigation

Wera 87 Combination blade for TORX® screws, TX 6 x TX 8 x 175 mm

Numero articolo 81822.006.008
Screwing system Torx
Total length (mm) 175
Size (TX) 8
Isolation protection 1000 V No
Suitable for operation with impact No

Specifiche

Screwing system Torx
Total length (mm) 175
Size (TX) 8
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head None
Brand Wera
Weight per piece (g) 35
Commodity code 8207903000
Model 87
Type Torx Combination Blade

Descrizione

Combination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Numeri di articolo

Numero articolo 81822.006.008
EAN 4013288000620
UBB 425120000376
UNSPSC 27110000
Nr articolo produttore  05002966001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.