text.skipToContent text.skipToNavigation

Wera 869/4 M SB Nutsetters, magnetic, 9 x 50 mm


Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6Y385134
Surface protection Other
Wrench width (mm) 9
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 3
Full Box only

Specifications

Surface protection Other
Wrench width (mm) 9
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 9
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Model 869/4 M SB

Description

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6Y385134
EAN 4013288105721
UBB 500643497695
UNSPSC 31161507
Manufacturer article nr  05073504001
Do not close this page. This message will disappear, when the page is fully loaded.