text.skipToContent text.skipToNavigation

Wera 869/4 M SB Nutsetters, magnetic, 6 x 50 mm


Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8R595267
Surface protection Other
Wrench width (mm) 6
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 3
Full Box only

Specifications

Surface protection Other
Wrench width (mm) 6
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 6
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Model 869/4 M SB

Description

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8R595267
EAN 4013288105707
UBB 500643497026
UNSPSC 31161507
Manufacturer article nr  05073501001
Do not close this page. This message will disappear, when the page is fully loaded.