text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 869/4 M SB Nutsetters, magnetic, 5.5 x 50 mm


Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6P549810
Surface protection Other
Wrench width (mm) 5.5
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 3
Full Box only

Specifications

Surface protection Other
Wrench width (mm) 5.5
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 5.5
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera

Description

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6P549810
EAN 4013288105691
UBB 500643496861
UNSPSC 31161507
Manufacturer article nr  05073500001
Do not close this page. This message will disappear, when the page is fully loaded.