text.skipToContent text.skipToNavigation

Wera 869/4 M SB Nutsetters, magnetic, 1/4" x 50 mm


Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9W060711
Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 3
Full Box only

Specifications

Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Model 869/4 M SB

Description

Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9W060711
EAN 4013288105776
UBB 500643498685
UNSPSC 31161507
Manufacturer article nr  05073509001
Do not close this page. This message will disappear, when the page is fully loaded.