text.skipToContent text.skipToNavigation

Wera 869/4 M Nutsetters, magnetic, 8 x 50 mm


Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8V710791
Surface protection Other
Wrench width (mm) 8
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 8
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 8
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Type Nut Setter

Description

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8V710791
EAN 4013288101105
UBB 500643494882
UNSPSC 31161507
Manufacturer article nr  05060423001
Do not close this page. This message will disappear, when the page is fully loaded.