text.skipToContent text.skipToNavigation

Wera 868/1 IMP DC DIY Impaktor square head socket bits, # 2 x 25 mm, 10 pieces


High quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 9R730260
Size bit (mm)
Total length (mm) 25
Brand Wera
Commodity code
Model 868/1 IMP DC
Packed per 1

Specifications

Size bit (mm) 2
Total length (mm) 25
Brand Wera
Commodity code
Model 868/1 IMP DC
Type Square Head Screwdriver Bit

Description

High quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 9R730260
EAN 4013288157478
UBB 500643483240
UNSPSC 31161507
Manufacturer article nr  05057631001
Do not close this page. This message will disappear, when the page is fully loaded.