text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® BO bits with bore hole, TX 27 x 89 mm


Premium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with "normal" TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 3Q714322
Commodity code
Model 867/4 Z BO
Type Torx Screwdriver Bit
Packed per 1

Specifications

Commodity code
Model 867/4 Z BO
Type Torx Screwdriver Bit

Description

Premium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with "normal" TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3Q714322
EAN 4013288094643
UBB 500643467409
UNSPSC 31161507
Manufacturer article nr  05060057001
Do not close this page. This message will disappear, when the page is fully loaded.