text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® bits, TX 8 x 70 mm


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Objednací číslo 81586.008.070
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Baleno po 1

Specifikace

Size bit (mm) 8
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 2
Commodity code
Model 867/4 Z
Type Torx Screwdriver Bit

Popis

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Čísla materiálu

Objednací číslo 81586.008.070
EAN 4013288030504
UBB 240232992745
UNSPSC 31161507
Výrobní číslo položky 05060098001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.