text.skipToContent text.skipToNavigation

Wera 867/4 Z SB Bits, TX 15 x 89 mm


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 9W071812
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Commodity code
Model 867/4 Z SB

Description

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9W071812
EAN 4013288105936
UBB 500643464018
UNSPSC 31161507
Manufacturer article nr  05073527001
Do not close this page. This message will disappear, when the page is fully loaded.