text.skipToContent text.skipToNavigation

Wera 867/4 Z SB Bits, TX 10 x 50 mm, 2 pieces


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 7D347006
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 3
Full Box only

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code
Model 867/4 Z SB

Description

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7D347006
EAN 4013288132789
UBB 500643462863
UNSPSC 31161507
Manufacturer article nr  05073720001
Do not close this page. This message will disappear, when the page is fully loaded.