text.skipToContent text.skipToNavigation

Wera 867/4 KK TORX® bits, TX 10 x 89 mm


High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszám 7B219187
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Csomagolás: 1

Műszaki adatok

Size bit (mm) 10
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code 82079030
Model 867/4 KK

Leírás

High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Cikkszámok

Cikkszám 7B219187
EAN 4013288155979
UBB 500643445470
UNSPSC 31161507
Gyártó cikksz 05059700001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.