text.skipToContent text.skipToNavigation

Wera 867/1 ZA TORX® bits with central pin, TX 20 x 25 mm


High quality bits for SPAX T-STAR plus screws. Come with a pin which, together with the bore hole within the screw, makes it easier to centre the tool. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numero articolo 3L740845
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Confezionato per 10
Solo full box

Specifiche

Size bit (mm) 20
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code 82079030
Model 867/1 ZA

Descrizione

High quality bits for SPAX T-STAR plus screws. Come with a pin which, together with the bore hole within the screw, makes it easier to centre the tool. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numeri di articolo

Numero articolo 3L740845
EAN 4013288107206
UBB 500643427239
UNSPSC 31161507
Nr articolo produttore  05066082001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.