text.skipToContent text.skipToNavigation

Wera 867/1 ZA TORX® bits with central pin, TX 15 x 25 mm


High quality bits for SPAX T-STAR plus screws. Come with a pin which, together with the bore hole within the screw, makes it easier to centre the tool. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 3I937718
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code 82079030
Model 867/1 ZA

Description

High quality bits for SPAX T-STAR plus screws. Come with a pin which, together with the bore hole within the screw, makes it easier to centre the tool. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 3I937718
EAN 4013288107190
UBB 500643427072
UNSPSC 31161507
Manufacturer article nr  05066081001
Do not close this page. This message will disappear, when the page is fully loaded.