text.skipToContent text.skipToNavigation

Wera 867/1 Z Embouts Wedge TORX®, TX 20 x 25 mm


High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 8P376384
Taille de bit (mm)
Système à vis Autre
Longueur totale (mm) 25
Isolé 1 000 V Non
Adapté à une utilisation avec un impact Non
Packed per 10
Full Box only

Specifications

Taille de bit (mm) 20
Système à vis Autre
Longueur totale (mm) 25
Isolé 1 000 V Non
Adapté à une utilisation avec un impact Non
Dimension de raccordement 1/4 pouce
Fixation par bille à ressort Non
Avec trou Non
Bilatéral Non
Marque Wera
Code Douanier 82079030
Model 868/1 Z

Description

High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8P376384
EAN 4013288016041
UBB 500643436487
UNSPSC 31161507
Manufacturer article nr  05066460001
Do not close this page. This message will disappear, when the page is fully loaded.