text.skipToContent text.skipToNavigation

Wera 867/1 Z TORX® Wedge bits, TX 15 x 25 mm


High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 1T032492
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code
Model 868/1 Z

Description

High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1T032492
EAN 4013288016034
UBB 500643436222
UNSPSC 31161507
Manufacturer article nr  05066455001
Do not close this page. This message will disappear, when the page is fully loaded.