text.skipToContent text.skipToNavigation

Wera 867/1 BTZ TORX® bits, TX 25 x 25 mm


BiTorsion bits for TORX® socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 0W799579
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 25
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 867/1 BTZ
Type Torx Screwdriver Bit

Description

BiTorsion bits for TORX® socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0W799579
EAN 4013288034540
UBB 500643420614
UNSPSC 31161507
Manufacturer article nr  05066126001
Do not close this page. This message will disappear, when the page is fully loaded.