text.skipToContent text.skipToNavigation

Wera 867/1 BDC SB TORX® bits, TX 40 x 25 mm


Bits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Položka č. 4D248477
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ambalat la 5
Len kompletné balenie

Technické údaje

Size bit (mm) 40
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code
Model 867/1 BDC SB

Popis

Bits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Čísla materiálu

Položka č. 4D248477
EAN 4013288099815
UBB 500643419806
UNSPSC 31161507
Číslo materiálu výrobcu 05134379001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.