text.skipToContent text.skipToNavigation

Wera 855/4 Z bits, PZ 3 x 110 mm


Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article number 81552.003.110
Size bit (mm)
Screwing system Other
Total length (mm) 110
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 110
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Weight per piece (g) 220
Commodity code
Model 855/4Z
Type Pozidriv Screwdriver Bit

Description

Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article numbers

Article number 81552.003.110
EAN 4013288015020
UBB 203112073671
UNSPSC 31161507
Manufacturer article nr  05060045001
Do not close this page. This message will disappear, when the page is fully loaded.