text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 855/4 Z bits, PZ 1 x 70 mm


Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article number 81552.001.070
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 14
Commodity code
Model 855/4Z

Description

Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article numbers

Article number 81552.001.070
EAN 4013288014955
UBB 203112072921
UNSPSC 31161507
Manufacturer article nr  05060027001
Do not close this page. This message will disappear, when the page is fully loaded.