text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 855/4 IMP DC Impaktor bits SB, PZ 3 x 50 mm


High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 3T259391
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 855/4 IMP DC

Description

High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 3T259391
EAN 4013288158512
UBB 500643408833
UNSPSC 31161507
Manufacturer article nr  05073962001
Do not close this page. This message will disappear, when the page is fully loaded.