text.skipToContent text.skipToNavigation

Wera 855/1 Z DIY bits, PZ 2 x 25 mm, 10 pieces


Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 2C533829
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PZ (crosshead) 10
Number of bits total 10
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Commodity code 82079030
Model 855/1 Z

Description

Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2C533829
EAN 4013288115775
UBB 500643406282
UNSPSC 31161507
Manufacturer article nr  05072404001
Do not close this page. This message will disappear, when the page is fully loaded.